Introducing a Powerful Synchronous Drum Motor

Posted by  Satish Chandarana 26-Sep-2017 04:40:00

Satish is our expert on Power Transmission, with over 25 years know-how and a special understanding of the Fenner brand

Interroll Synchronous Drum MotorInterroll have launched the world's most powerful synchronous drum motor for belt conveyor systems, with a proven output of up to 1.1 kilowatts. The drive, which is available immediately, stands out thanks to its particularly high torque and extremely high belt tension. This makes it especially suitable for a high throughput of material to be conveyed.


High Torque Guarantees a High Belt Speed

The new motor allows for belt speeds of up to 3.34 meters per second, and effortlessly tackles steep acceleration and braking ramps. The drive is manufactured entirely from stainless steel, meaning that the food and pharmaceutical industries in particular are provided with a drive solution that meets the highest hygiene standards. When compared to solutions with traditional gear motors, the cleaning and disinfection times are reduced by up to 30 percent. The construction and design of the fully enclosed drive comply with the directives of the European Hygienic Engineering & Design Group (EHEDG). In order to also comply with the strictest of requirements, the drive uses only materials that are certified in accordance with the specifications of the US Department of Agriculture (USDA), the US Food and Drug Administration (FDA), and the EU directive EC 1935/2004.

The construction of the Interroll synchronous motors means that a unique level of energy efficiency can be achieved. These motors display a loss of performance of just nine percent. A planetary gear that is manufactured from hardened steel transfers 92 to 95 percent of the available power directly to the relevant conveyor system, and drastically reduces the energy requirement when compared to alternative drive systems.

Synchronous drum motors from Interroll offer high output and high torque. They provide maximum acceleration and braking performance with an extremely low level of energy consumption. The motors work at a low operating temperature and stand out thanks to a high start-stop potential for conveyor systems in various industrial sectors such as food processing, the packaging industry and dynamic weighing technology, and other logistics applications. Thanks to its compact design, extremely small outer diameters can also be implemented. This means that users can convey a wide range of products on one single system.

Want to know more? Contact your local service centre on 0845 006 600. Or if you're attending the ERIKS Innovation Excellence event at the MTC, Coventry, 3rd October 2017, visit the Interroll Stand.


Related Posts

Topics: News, Innovation, Power Transmission